Beli speaker pasif di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  2. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  3. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  4. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  5. Logitech Compact 2.1 Speaker System
    Mulai

    Rp619.900

    Logitech Compact 2.1 Speaker System
    Deskripsi:
    FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.
    atribut:
    • Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
  6. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  7. Polytron Portable Speaker
    Mulai

    Rp2.799.900

    Polytron Portable Speaker
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  8. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  9. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  10. TOA Speaker Satelite System
    Mulai

    Rp6.999.900

    TOA Speaker Satelite System
    Deskripsi:
    Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.
    atribut:
    • Sensitivity (dB): 81 (1 W, 1 m) x2 channels
    • Product Composition: Subwooferx1, Satellite speakerx4
    • Rated Impedance Resistance (ohm): 4 x2 channels
    • Frequency Response (Hz): 40-20000 x2 channels
    • Power Handling Capacity (W): Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels
  11. Sharp Active Speaker Wooden Walnut Design
    Mulai

    Rp769.900

    Sharp Active Speaker Wooden Walnut Design
    atribut:
    • Speaker Type: 2-way speaker system
    • Amplifier System: No
    • Bass: Yes
    • Treble: Yes
    • Mic Control: Mic Volume, ECHO
    • Model : Active Speaker Wooden Walnut Design
    • Power Supply (V-Hz): AC 220-50/60
    • Tweeter (inch): 1
  12. Daytona Moto GPS Radar LCD Repair Speaker
    Mulai

    Rp309.900

    Daytona Moto GPS Radar LCD Repair Speaker
    atribut:
    • Overall Length: 0.2m
  13. Sanken Speaker
    Mulai

    Rp999.900

    Sanken Speaker
    Deskripsi:
    Keterangan Singkat : Sanken SMM-1000BU merupakan speaker aktif stereo dengan teknologi bluetooth, memudahkan memutar lagu kesukaan dan dapat diputar tanpa harus menghubungkan kabel
    atribut:
    • Input Audio: Radio / USB / MMC Card / Bluetooth
    • Frequency (Hz): 40-20
    • AC Input (V/Hz): 220-240/50
    • In Package: None
Daftar Harga speaker pasif Terbaru December 2025
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
auBern Speaker Audio Portabel Seri BERp4.399.900
Polytron Professional Active SpeakerRp1.999.900
Okayo PA Sound System (Speaker)Rp10.999.900
Logitech Compact 2.1 Speaker SystemRp619.900
auBern Speaker Audio Portabel Seri URp3.599.900
Polytron Portable SpeakerRp2.799.900
Venom Gear Studio Speaker BluetoothRp2.099.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
TOA Speaker Satelite SystemRp6.999.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)